Skip Content

ST
MASTER LOCK

Receiver/Coupler Lock Set,1/2 and 5/8 In

  • Item # 2ZU75
  • My Part #
  • Mfr. Model # 1481DAT
  • Catalog Page # 961
  • UNSPSC # 25181708
Receiver/Coupler Lock Set,1/2 and 5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Master Lock® Receiver/Coupler Lock Set features a 5/8" (16mm) stainless steel receiver lock and adjustable coupler latch lock. The receiver has a simple Push to Lock™ locking mechanism, while the Weather Tough® seal and water tight cap help protect against damage from moisture and dirt. The coupler latch lock adjusts from 9/16" (14mm) to 2-3/4" (70mm) to accommodate a variety of applications.

View More

Technical Specs

  • Item Receiver/Coupler Lock
  • Lock Type Barbell
  • Hole Dia. 1/2" and 5/8"
  • For Use With Popular Branded Trailer Receivers, Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
  • Features Fits Both 1/2" and 5/8" Receivers, Stainless Steel keyed alike receiver lock and coupler latch lock, 5/8" Receiver lock has Push to Lock(TM) locking mechanism- push lock body onto pin firmly and remove key Weather Tough(R) seal and water tight cap protects lock from moisture and dirt, Adjustable coupler latch lock; locks from9/16" to 2-3/4", K1 Key Blank
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.