Skip Content

ST
MASTER LOCK

Portable Lockout Kit, Filled, Valve Lockout, Tool Box, Red

  • Item # 3WPA8
  • My Part #
  • Mfr. Model # 1457V410KA
  • Catalog Page # 1998
  • UNSPSC # 46171511
Portable Lockout Kit,Filled,Valve,23 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.36 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for a single worker with supplied padlocks keyed alike for user convenience.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Valve Lockout
  • Number of Components 23
  • Number of Padlocks Included 3
  • Case Style Tool Box
  • Color Red
  • Case Height 10"
  • Case Width 17-1/2"
  • Case Depth 9-1/2"
  • Case Material Plastic
  • Language English
  • Keyed Alike
  • Included Padlock Body Material Thermoplastic
  • Includes (3) Red Thermoplastic Keyed-Alike Padlocks, (1) Lockout Hasp, (1) Red Snap-On Hasp, (1) Adjustable Cable Lockout, (1) Gate Valve Cover for 1 to 3" Handles, (1) Gate Valve Cover for 2 to 5" Handles, (1) Gate Valve Cover for 4 to 6-1/2" Handles, (1) 1" Steel Jaw Ball Valve Lockout, (12) Danger Tags, (1) Ball Valve Lockout Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.