Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MASTER LOCK

Plug Lockout, Plastic, 110/220 Voltage, No Cord Max. Cord Dia.

  • Item # 2CJN7
  • My Part #
  • Mfr. Model # S2005
  • Catalog Page # 1944
  • UNSPSC # 46171511
Plug Lockout, Plastic, 110/220 Voltage, No Cord Max. Cord Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Master Lock® Compact Plug Prong Lockout helps protect against accidental electrical plug reconnection during maintenance and repair. The compact plug lockout easily and effectively grips prongs of 110V to 120V plugs and fits two prong plugs with and without ground. Accepts 3/16” (5mm), 1/4” (6mm) and 9/32” (7mm) shackle diameters including Master Lock safety padlocks or lockout hasps (sold separately). Suitable for electrical lockout applications and as part of a comprehensive OSHA-compliant lockout/tagout safety program.

View More

Technical Specs

  • Item Plug Lockout
  • Color Red
  • Padlock Shackle Max. Dia. 5/16"
  • Max. Number of Padlocks 1
  • Fits 110/120V Plugs
  • Height 1-5/8"
  • Length 1-1/2"
  • Width 1-1/2"
  • Max. Cord Dia. No Cord
  • Encased No
  • Material Plastic
  • Voltage 110/220
  • Legend Danger Locked Out Do Not Remove
  • Includes Labels in English, Spanish and French
  • Standards OSHA 29 CFR 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.