ST
MASTER LOCK

Padlock Station, Unfilled, 8" x 5-1/4"

  • Item # 4EMZ2
  • My Part #
  • Mfr. Model # S125
  • Catalog Page # 1951
  • UNSPSC # 46171501
Padlock Station, Unfilled, 8" x 5-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Master LockĀ® Safety Padlock Caddy holds safety padlocks near a lockout point to help ensure all isolated locations are addressed. It holds up to 12 safety padlocks and includes product labels in English, Spanish, and French. The caddy has an ergonomic handle, belt slots, and a lanyard for keys. Product available in North America only. Ideal for lockout applications in isolated areas or as part of a comprehensive OSHA-compliant lockout/tagout safety program.

View More

Technical Specs

  • Item Padlock Station
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 8"
  • Width 5-1/4"
  • Depth 1"
  • Color Red
  • Max. Number of Padlocks 12
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Includes Key Lanyard
  • Standards Meets OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.