Skip Content

DV
MASTER LOCK

Lockout Tagout, Plastic, 14" x 20"

  • Item # 33W372
  • My Part #
  • Mfr. Model # S8052
  • Catalog Page # N/A
  • Catalog Group # H3104
  • UNSPSC # 55121704
Caution Sign,Lockout,14 In x 20 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Lockout Tagout
  • Height 14"
  • Width 20"
  • Sign Material Plastic
  • Legend Lockout For Safety
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms