Skip Content

ST
MASTER LOCK

Lockout Station, Filled, Electrical/Valve Lockout, 27" x 23-1/2"

  • Item # 3WPH5
  • My Part #
  • Mfr. Model # S1900VE1106
  • Catalog Page # 1949
  • UNSPSC # 46171511
Lockout Station, Filled, Electrical/Valve Lockout, 27" x 23-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $852.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable construction for long life with covered compartments to help protect devices from dirt and grime. Upper unit is suitable for storing larger lockout devices. Lower unit is ideal for storing tags and smaller lockout devices, and the movable dividers in top and bottom trays help you organize items. Holes along the bottom of the station are compatible with optional peg hook hangers for hanging bulky devices.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 52
  • Number of Padlocks Included 6
  • Included Padlock Body Material Aluminum
  • Height 27"
  • Width 23-1/2"
  • Depth 4-1/2"
  • Color Yellow
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Keyed Different
  • Legend Lockout Station
  • Language English
  • Includes (6) Aluminum Padlocks, (2) Hasp, (1) Snap-On Hasp, (1) Adjustable Cable Lockout, (4) Gate Valve Lockouts, (2) Ball Valve Lockouts, (1) Plug Prong Lockout, (1) Plug Lockout, (8) Circuit Breaker Lockouts, (2) Wall Switch Lockouts, (24) Lockout Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.