Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MASTER LOCK

Lockout Station, Filled, General Lockout/Tagout, 22" x 22"

  • Item# 2CJN6
  • Mfr. Model# 1484BP1106
  • Catalog Page# 1999
  • UNSPSC# 46171511
Lockout Station, Filled, General Lockout/Tagout, 22" x 22" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $730.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockout Boards
Store lockout/tagout devices. Choose from filled or unfilled lockout centers that can be customized for individual needs. All lockout stations have polycarbonate or recycled PETG board. All locks keyed different.
Covered Lockout Stations
Store lockout/tagout devices in a lockable translucent cover that helps protect contents. All lockout stations have polycarbonate board. Choose from filled or unfilled lockout centers that can be customized for individual needs.
20-Lock Boards
Filled models include: 20 red nylon or steel body with steel shackle padlocks, 2 steel 1" jaw dia. red hasps, 2 steel 1-1/2" jaw dia. red hasps, and 24 tags.
20-Lock Stations
Filled stations include: 20 padlocks, four 1" hasps, and 48 tags. All are keyed different.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 72
  • Number of Padlocks Included 20
  • Included Padlock Body Material Aluminum
  • Height 22"
  • Width 22"
  • Depth 1-3/4"
  • Color Yellow
  • Material Polycarbonate
  • Max. Number of Padlocks 20
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Keyed Different
  • Legend Lockout Station
  • Language English
  • Includes (20) Red Aluminum Padlocks, (4) 1" Steel Jaw Dia. Hasps, (48) Tags
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.