ST
MASTER LOCK

Lockout Station, Filled, Electrical Lockout, 15-1/2" x 22"

  • Item # 2CJL5
  • My Part #
  • Mfr. Model # S1850E410
  • Catalog Page # 1949
  • UNSPSC # 46171511
Lockout Station, Filled, Electrical Lockout, 15-1/2" x 22" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $424.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.31 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockout Stations
Store lockout/tagout devices. Choose from filled or unfilled lockout centers that can be customized for individual needs. All lockout stations have polycarbonate or recycled PETG board. All locks keyed different.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 47
  • Number of Padlocks Included 6
  • Included Padlock Body Material Thermoplastic
  • Height 15-1/2"
  • Width 22"
  • Depth 4-1/8"
  • Color Yellow
  • Material Polycarbonate
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Number of Hooks 8
  • Number of Pockets 5
  • Keyed Different
  • Legend Lockout Station
  • Language English
  • Includes (6) Red Thermoplastic Padlocks, (8) Key Hooks, (1) 1" Steel Jaw Dia. Hasp, (1) Red Labeled Snap-On Hasp, (1) Compact Plug Prong Lockout, (1) Large Plug Cover, (4) Standard Toggle Universal Circuit Breaker Lockouts, (2) Tall and Wide Toggle Universal Circuit Breaker Lockouts, (2) Wall Switch Covers, (5) Moveable Dividers, (24) Tags (24) Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.