Skip Content

 

Lockout Hasp

Lockout Hasp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Lockout Hasp 
Hasp Style
Please Select
Color
Please Select
Max. Number of Padlocks
Please Select
Material
Please Select
Closed Hasp Hole Size
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Hasp Style
Color
Max. Number of Padlocks
Material
Closed Hasp Hole Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
418
Heavy Duty
Silver
4
Steel
1"
3-1/4"
2-3/8"

$8.65 / each

Enter location to check availability
Catalog Page #  2377 

Price $8.65 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Heavy Duty
  • Color Silver
  • Max. Number of Padlocks 4
  • Material Steel
  • Closed Hasp Hole Size 1"
  • Length 3-1/4"
  • Width 2-3/8"
416
Snap-On
Red
6
Aluminum/Spark-Resistant
1"
4-3/8"
1-1/2"

$9.97 / each

Enter location to check availability
Catalog Page #  NA

Price $9.97 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Aluminum/Spark-Resistant
  • Closed Hasp Hole Size 1"
  • Length 4-3/8"
  • Width 1-1/2"
2CJH7
Snap-On
Red
6
Aluminum/Spark-Resistant
1"
4-3/8"
1-1/2"

$8.01 / each

Enter location to check availability
Catalog Page #  2377 

Price $8.01 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Aluminum/Spark-Resistant
  • Closed Hasp Hole Size 1"
  • Length 4-3/8"
  • Width 1-1/2"
2CJH8
Snap-On
Red
6
Aluminum/Spark-Resistant
1-1/2"
4-7/8"
2"

$9.47 / each

Enter location to check availability
Catalog Page #  2377 

Price $9.47 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Aluminum/Spark-Resistant
  • Closed Hasp Hole Size 1-1/2"
  • Length 4-7/8"
  • Width 2"
428
Snap-On
Red
6
Nylon/Non-Conductive
1" x 2-1/2"
6-7/8"
1-5/8"

$6.75 / each

Enter location to check availability
Catalog Page #  2377 

Price $6.75 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Nylon/Non-Conductive
  • Closed Hasp Hole Size 1" x 2-1/2"
  • Length 6-7/8"
  • Width 1-5/8"
1U177
Snap-On
Red
6
Steel
1"
4-1/2"
1-3/4"

$8.18 / each

Enter location to check availability
Catalog Page #  2377 

Price $8.18 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Steel
  • Closed Hasp Hole Size 1"
  • Length 4-1/2"
  • Width 1-3/4"
5T591
Snap-On
Red
6
Steel
1-1/2"
5"
2-3/8"

$9.77 / each

Enter location to check availability
Catalog Page #  2377 

Price $9.77 / each

Technical Specs

  • Item Lockout Hasp
  • Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Steel
  • Closed Hasp Hole Size 1-1/2"
  • Length 5"
  • Width 2-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms