Skip Content

DV
MASTER LOCK

Lockable, Solid Confined Space Cover; Fits 28" to 32"

  • Item # 36MV96
  • My Part #
  • Mfr. Model # S203CSL
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockable, Solid Confined Space Cover; Fits 28" to 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Confined Space Cover
  • Style Lockable, Solid
  • Size L
  • Legend Danger, Confined Space, Enter By Permit Only
  • Cover Material Silicone Coated Fiberglass
  • Sign Material Vinyl
  • Attachment Type Drawstring
  • Fits 28" to 32"
  • Operating Temp. Range -40 Degrees F to 200 Degrees F
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products