Skip Content

WV
MASTER LOCK

Lockable, Ventilated Confined Space Cover; Fits 20" to 23"

  • Item # 36MV90
  • My Part #
  • Mfr. Model # S202CSS
  • Catalog Page # N/A
  • UNSPSC # 46171511
Confined Space Cover,Vinyl,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Confined Space Cover
  • Style Lockable, Ventilated
  • Size S
  • Legend Danger, Confined Space, Enter By Permit Only
  • Cover Material Silicone Coated Fiberglass
  • Sign Material Vinyl
  • Attachment Type Drawstring
  • Fits 20" to 23"
  • Operating Temp. Range -40 Degrees F to 200 Degrees F
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products