Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
MASTER LOCK

Lock Lubricant, -40°F to 500 Degrees F, No Additives, 11 oz. Aerosol Can

  • Item # 6MCU3
  • My Part #
  • Mfr. Model # 2311
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lock Lubricant, -40°F to 500 Degrees F, No Additives, 11 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $14.63 / each

Web Price $15.40

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help to extend the life of finely fitted lock parts by reducing friction. Oils are nontoxic, drive out moisture, and protect lock parts from rust and corrosion. Penetrate and break down existing oxidation.
PTFE formula cleans and lubricates. Protective shield helps prevent dust, dirt, salt, and moisture.

View More

Technical Specs

  • Lubricant Type Lock Lubricant
  • Item Lock Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Flash Point 428 Degrees F
  • Specific Gravity 0.87
  • VOC Content Not Specified
  • Application Aerosol Spray
  • Standards NSF Registered, Category Code H1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.