Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER LOCK

Light Duty Lever Lockset, Wave, Dummy

  • Item# 33M233
  • Mfr. Model# WLRH0512P
  • Catalog Page# 2421
  • UNSPSC# 46171503
Light Duty Lever Lockset,Wave,Dummy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The MASTER LOCK® wave-style lever has a 6-way adjustable latch to fit all types of doors—basket, square, rounded corners, or drive-in. Dummy style is unkeyed.

View More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Light Duty
  • Lockset Function Dummy
  • Style Wave
  • Handle Material Zinc, Steel
  • Finish Aged Bronze
  • Strike Type Square Corner Full Lip Strike
  • Strike Dim. 1-3/4" x 2-1/4"
  • Fire Rated Not Rated
  • Grade 3
  • Series WL
  • Location Type Residential
  • Backset 2-3/8" and 2-3/4"
  • Cylinder Core Type Not Included
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Keyway Type KW1
  • Keying Unkeyed
  • Features Dummy
  • Standards ANSI Grade 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms