Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MASTER LOCK

Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum/Steel

  • Item # 3WPA4
  • My Part #
  • Mfr. Model # 427PRP
  • Catalog Page # N/A
  • Catalog Group # E2126
  • UNSPSC # 31162402
Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum/Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Locks out power on line or equipment while displaying tagout message on writable, erasable surface. Snap-on hasp features spring-loaded locking arm.

View More

Technical Specs

  • Item Labeled Lockout Hasp
  • Lockout Hasp Style Snap-On
  • Color Purple
  • Max. Number of Padlocks 5
  • Material Aluminum/Steel
  • Closed Hasp Hole Size 1-3/4" x 2-1/8"
  • Length 7"
  • Width 2-7/8"
  • Padlock Shackle Max. Dia. 3/8"
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
  • Legend Danger Do Not Operate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products