Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER LOCK

Dummy Knob Lockset, Satin Nickel Finish, Light Duty

  • Item# 33M249
  • Mfr. Model# BAO0515
  • Catalog Page# 2428
  • UNSPSC# 46171503
Dummy Knob Lockset, Satin Nickel Finish, Light Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The MASTER LOCK® interior handle-style knob lockset has a 6-way adjustable latch to fit all types of doors—basket, square, rounded corners, or drive-in. Dummy lockset is unkeyed.

View More

Technical Specs

  • Item Knob Lockset
  • Lockset Performance Strength Light Duty
  • Lockset Function Dummy
  • Style Interior Handle
  • Knob Material Steel
  • Finish Satin Nickel
  • Fire Rated 3 hr.
  • Strike Type Square Corner Full Lip Strike
  • Strike Dim. 1-3/4" x 2-1/4"
  • Grade 3
  • Series BAO
  • Location Type Residential
  • Backset 2-3/8" and 2-3/4"
  • Keying Unkeyed
  • Keyway Type KW1
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI Grade 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms