Navigation Menu New

Access My Account, Order History, Lists and more here.

4YH20 4120KA UNSPSC # 46171501

Tap image to zoom.

Roll over image to zoom.

Keyed Alike, Padlock, Brass, Shackle Type Standard Shackle, Vertical Shackle Clearance 7/16 in

  • Item # 4YH20
  • Mfr. Model # 4120KA
  • UNSPSC # 46171501
  • Catalog Page # 1957 1957
Country of Origin China. Country of Origin is subject to change.

Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.

Technical Specs

  • Item Padlock
  • Keying Keyed Alike
  • Lock Body Material Brass
  • Lock Body Finish No Finish
  • Lock Body Shape Rectangular
  • Lock Body Color Gold
  • Body Height 3/4 in
  • Body Width 3/4 in
  • Body Thickness 3/8 in
  • Security Level General Security
  • Weather Resistant Yes
  • Lock Brand MASTER LOCK
  • Key Code 213
  • Number of Keys 2
  • Shackle Type Standard Shackle
  • Shackle Material Steel
  • Shackle Finish Chrome-Plated
  • Shackle Shape Rounded
  • Shackle Diameter 5/32 in
  • Horizontal Shackle Clearance 3/8 in
  • Vertical Shackle Clearance 7/16 in
  • Number of Pins 3 Pin
  • Key Locking Mechanism Pin Tumbler
  • Locking Mechanism Double Lever Locking
  • Interchangeable Core No
  • Key Retaining No
  • Rekeyable No
  • Includes Chain No
  • Includes Dust Cover No
  • Includes ID Tag No
  • Includes Lock Cover No
  • Number of Bumpers 0
  • Number of Locks in Pack 1

Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top