ST
MASTER LOCK

Install Bases, Polycarbonate, Clear

  • Item # 22A867
  • My Part #
  • Mfr. Model # S2152AST
  • Catalog Page # N/A
  • UNSPSC # 46171511
Install Bases, Polycarbonate, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.70 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Master Lock® Installed Bases help protect against accidental reengagement of a machine during maintenance or repair by prohibiting access to a switch or control when properly paired with the S2151 Removable Push Button and Rotary Switch Cover. It allows one removable cover to service multiple switches on the same panel. In addition, the horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs. Furthermore, the clear base provides visibility to nameplates and labels for added safety. Ideal for 1¼” (30.5mm) and 9/10” (22.5mm) diameter switches. It may also be incorporated into a comprehensive OSHA compliant lockout/tagout safety program.

View More

Technical Specs

  • Item Install Bases
  • Primary Lockout Color Clear
  • Material Polycarbonate
  • Standards OSHA
  • Includes (12) Bases
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.