Skip Content

DV
MASTER LOCK

Information, Plastic, 20" x 14", Surface

  • Item # 33W430
  • My Part #
  • Mfr. Model # S21752
  • Catalog Page # N/A
  • UNSPSC # 55121718
Notice Sign,OSHA,20 In  x 14 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Notice Sign
  • Sign Subject Matter Information
  • Height 20"
  • Width 14"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Legend In Accordance With OSHA
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms