Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER LOCK

Hasplock, 4 Pin Tumbler, Keyed Different

  • Item# 2RUH3
  • Mfr. Model# 475D
  • Catalog Page# N/A
  • UNSPSC# 46171501
Hasplock,4 Pin Tumbler,Keyed Different close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hasp Lock
  • Shackle Dia. 5/16"
  • Shackle Material Boron Alloy
  • Hasp Height 2-1/8"
  • Hasp Length 4-1/2"
  • Hasp Material Steel
  • Lock Body Width 1-3/4"
  • Lock Body Thickness 1"
  • Lock Body Material Steel
  • Shape Rectangular
  • Color Silver
  • Number of Bumpers 1
  • Number of Pins 4
  • Key Type Keyed Different
  • Control Key Registration Required No
  • Weatherability Some Corrosion Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms