C3
MASTER LOCK

Green Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 1 EA

  • Item # 9HUK3
  • My Part #
  • Mfr. Model # 411KAW400GRN-3XX1105
  • Catalog Page # 1955
  • Catalog Group # F0082
  • UNSPSC # 46171501
Green Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, nonconductive, and durable Zenex® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release key when lock is open, which ensures that the padlock is not accidentally left unlocked. Danger labels included.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Thermoplastic
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Width 25/32"
  • Body Width 1-1/2"
  • Body Height 3"
  • Body Color Green
  • Non Removable Key Yes
  • Shackle Type Open
  • Number of Keys 1
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.