Skip Content

ST
MASTER LOCK

Gate Valve Lockout, Thermoplastic, Red

  • Item # 2CJK1
  • My Part #
  • Mfr. Model # 485
  • Catalog Page # 1997
  • UNSPSC # 40141613
Gate Valve Lockout,Fits Sz 1 to 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valve Lockouts
Gate Valve Lockouts
Fit most round-handle gate valves. Nonadherent plastic construction resists chemicals and hot/cold temperatures. Knockout feature accommodates OS&Y or "rising stem" gate valves. Accuform Signs brand includes an innovative pry guard that prevents the insertion of a screwdriver in between the halves to pry them apart. Master Lock® brand made with thermoplastic performs effectively in temperatures from -50° to 350°F. No. 2CJK1 kit includes 1 each of Master Lock®-sized mini, small, medium, large, and extra-large valve lockouts.

View More

Technical Specs

  • Item Gate Valve Lockout
  • Color Red
  • Material Thermoplastic
  • Fits Handle Size 1" to 13"
  • Max. Valve Handle Thickness 1-3/16" to 3"
  • Max. Number of Padlocks 4
  • Padlock Shackle Max. Dia. 5/16"
  • Height 15-7/8"
  • Width 10-1/8"
  • Temp. Range -50 Degrees to 350 Degrees F
  • For Use With Gate Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.