ST
MASTER LOCK

Electronic Padlock, 1-7/8"H, 9/32" Shackle Dia., Includes Smartphone App Interface

  • Item # 49WL32
  • My Part #
  • Mfr. Model # 4400D
  • Catalog Page # N/A
  • UNSPSC # 46171501
Electronic Padlock, 1-7/8"H, 9/32" Shackle Dia., Includes Smartphone App Interface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.57 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Master Lock® Bluetooth Padlock has a smartphone/app interface that gives you greater control of your lock, with the ability to give temporary or permanent access to any number of individuals, with no need for keys and no need to worry about forgotten combinations. The easy-to-use app not only lets you and other authorized individuals unlock the lock, but also lets you monitor access history and receive tamper alerts. The anti-shim locking mechanism provides outstanding security.

• Backup access is provided via a directional code on the lock keypad
• Comes with a 1-year warranty

View More

Technical Specs

  • Item Electronic Padlock
  • Electronic Lock Technology Bluetooth
  • Security Level General Security
  • Shackle Material Boron Alloy
  • Body Material Steel
  • Shackle Dia. 9/32"
  • Shackle Height 7/8"
  • Shackle Width 13/16"
  • Body Thickness 1-1/8"
  • Body Height 1-7/8"
  • Body Width 1-29/32"
  • Shackle Configuration Open
  • Shape Rectangular
  • Color Silver/Black
  • Weatherability Low Corrosion Resistance
  • Includes Smartphone App Interface
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AP, AS, GU, MP, PR, and PW.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.