ST
MASTER LOCK

Electronic Padlock, 2-15/16"H, 11/32" Shackle Dia., Includes Battery

  • Item # 493V58
  • My Part #
  • Mfr. Model # 4401LHENT
  • Catalog Page # N/A
  • UNSPSC # 46171501
Electronic Padlock, 2-15/16"H, 11/32" Shackle Dia., Includes Battery close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~Bluetooth Smart Padlocks


$144.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Padlock
  • Electronic Lock Technology Bluetooth
  • Security Level General Security
  • Shackle Material Boron Alloy
  • Body Material Zinc Alloy
  • Shackle Dia. 11/32"
  • Shackle Height 2"
  • Shackle Width 15/16"
  • Body Thickness 2-3/16"
  • Body Height 2-15/16"
  • Body Width 2-7/32"
  • Shackle Configuration Open
  • Shape Square
  • Color Black
  • Weatherability Extremely High Corrosion Resistance
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms