DV
MASTER LOCK

Danger Tag, Height: 5-3/4", Width: 3", White

  • Item # 6CCZ8
  • My Part #
  • Mfr. Model # S4027
  • Catalog Page # N/A
  • UNSPSC # 55121503
Danger Tag, Height: 5-3/4", Width: 3", White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color Black, Red/White
  • Item Danger Tag
  • Legend Do Not Touch
  • Reverse Side Legend Danger
  • Height 5-3/4"
  • Width 3"
  • Hole Size 5/16"
  • Tag Color White
  • Background Color White
  • Language English
  • Shape Rectangle
  • Header Danger
  • Withstand Pull Force 90 lb.
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms