Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MASTER LOCK

Danger Tag, Lockout Tagout, Polypropylene, 5-3/4" x 3"

  • Item # 20JE21
  • My Part #
  • Mfr. Model # S4058
  • Catalog Page # N/A
  • UNSPSC # 55121502
Danger Tag, Lockout Tagout, Polypropylene, 5-3/4" x 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.35 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Legend/Background Color Black, Red/White
  • Tag Subject Lockout Tagout
  • Item Danger Tag
  • Material Polypropylene
  • Legend Do Not Remove this Tag
  • Reverse Side Legend Peligro
  • Height 5-3/4"
  • Width 3"
  • Hole Size 5/16"
  • Grommet Material No Grommet
  • Legend Color White
  • Background Color White
  • Language English
  • No. of Ties Included 6
  • Write on Surface Yes
  • Header Danger
  • Withstand Pull Force 80 lb.
  • Standards OSHA 1910.147
  • Includes (6) Nylon Ties
  • Legend Same on Both Sides No
  • Tag Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.