Navigation Menu New

Access My Account, Order History, Lists and more here.

1D573 1525 UNSPSC # 46171501

Tap image to zoom.

Roll over image to zoom.

Combination Padlock, Single Preset, Front Dial Location, Horizontal Shackle Clearance 13/16 in

  • Item # 1D573
  • Mfr. Model # 1525
  • UNSPSC # 46171501
  • Catalog Page # 1960 1960
Country of Origin Mexico. Country of Origin is subject to change.

Key-controlled dial combination padlocks can be overridden using a key, so if a user forgets the combination, they can still access their property. They open by turning a dial to the correct combination, so users don't need to keep track of a key. These padlocks are commonly used in schools. Control keys are sold separately and must match the control key code specified by the padlock.

Technical Specs

  • Item Combination Padlock
  • Lock Body Material Stainless Steel
  • Lock Body Color Silver
  • Lock Body Finish Chrome-Plated
  • Lock Body Shape Round
  • Body Width 1 7/8 in
  • Body Thickness 3/4 in
  • Body Diameter 1 7/8 in
  • Security Level General Security
  • Weather Resistant No
  • Lock Brand MASTER LOCK
  • Control Key Included No
  • Control Key Code V660
  • Shackle Type Standard Shackle
  • Shackle Material Hardened Steel
  • Shackle Shape Rounded
  • Shackle Diameter 9/32 in
  • Dial Color Black
  • Dial Location Front
  • Combination Padlock Type Key-Controlled Dial Combination Padlocks
  • Combination Type Single Preset
  • Number of Digits Three Numbers
  • Number of Bumpers 0
  • Combination Style Dial
  • Includes Lock Cover No
  • Number of Pins 5
  • TSA Approved No
  • Vertical Shackle Clearance 3/4 in
  • Horizontal Shackle Clearance 13/16 in
  • Control Key Registration Required Yes
  • Number of Locks in Pack 1
  • Compatible with Manufacturer Part Number Mfr. No. 1525K-V660

Key-controlled dial combination padlocks can be overridden using a key, so if a user forgets the combination, they can still access their property. They open by turning a dial to the correct combination, so users don't need to keep track of a key. These padlocks are commonly used in schools. Control keys are sold separately and must match the control key code specified by the padlock.

Back to Top