Skip Content

ST
MASTER LOCK

Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel

  • Item # 1TDB2
  • My Part #
  • Mfr. Model # 493B
  • Catalog Page # 1943
  • UNSPSC # 46171511
Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Master Lock® Grip Tight™ Circuit Breaker Lockout device helps prevent accidental engagement of electrical circuits during maintenance. It works on switches with or without holes and uses cleats, with clamp-on lockout, to assure positive restraint for breakers with long sliding switch throws. An innovative design helps lock out circuit breakers with a simple thumb turn and closing of the clamping handle, for a tight grip on the toggle. Durable construction, of powder-coated steel and reinforced polymer, stands up in harsh environments while the compact design is easy to carry and store. Accepts most Master Lock and American Lock® safety padlocks and lockout hasps for full lockout. (Padlocks sold separately.) Suitable for standard height and tie-bar toggles typically found on 120 and 240 volt breakers and/or as part of a comprehensive OSHA compliant lockout/tagout safety program.

View More

Technical Specs

  • Item Circuit Breaker Lockout
  • Lockout Type Clamp-On
  • For Use With Standard Single and Double Toggles
  • Circuit Breaker Voltage 120/277
  • Padlock Shackle Max. Dia. 9/32"
  • Color Red
  • Height 3/4"
  • Width 3/4"
  • Length 3"
  • Material Steel
  • Max. Number of Padlocks 1
  • Features Great Strength with Universal Fit, Compact Lockout Device is Easy to Carry and Easy to Store, Accepts All American Lock and Master Lock Safety Padlock Shackles and Lockout Hasp Diameters, Durable Construction with Powder Coated Steel and Reinforced Polymer for Operation in Harsh Environments
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.