Navigation Menu New

Access My Account, Order History, Lists and more here.

48XM53 S3923 UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Blind Flange Lockout Device, Red/Black/Silver, 1.000 in to 1.875 in Nut Dia.

  • Item # 48XM53
  • Mfr. Model # S3923
  • UNSPSC # 46171511
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

For pipeline maintenance, this Master Lock® Medium Blind Flange Lock fully conceals and locks out access to nuts and bolts to hold a blind in place until work has been completed. The adjustable cup helps provide a secure, tight fit that can adapt to multiple flanged pipe applications. To help withstand indoor and outdoor conditions, the lock is constructed of aluminum and hardened steel. 4 locking holes permit multiple workers to lockout flange at once. Padlocks sold separately. Suitable for pipeline maintenance as part of a comprehensive OSHA-compliant lockout/tagout safety program.

Technical Specs

  • Item Blind Flange Lockout Device
  • Color Red/Black/Silver
  • Nut Dia. 1.000 in to 1.875 in
  • Fits Pipe Size 3-1/2 in to 12 in
  • Flange Size 3-3/4 in to 10-3/4 in
  • Max. Number of Padlocks 4
  • Padlock Shackle Max. Dia. 5/16 in
  • Material Aluminum/Steel
  • For Use With Pipelines
  • Standards OSHA 1910.147

For pipeline maintenance, this Master Lock® Medium Blind Flange Lock fully conceals and locks out access to nuts and bolts to hold a blind in place until work has been completed. The adjustable cup helps provide a secure, tight fit that can adapt to multiple flanged pipe applications. To help withstand indoor and outdoor conditions, the lock is constructed of aluminum and hardened steel. 4 locking holes permit multiple workers to lockout flange at once. Padlocks sold separately. Suitable for pipeline maintenance as part of a comprehensive OSHA-compliant lockout/tagout safety program.

Back to Top