Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MASTER LOCK

Alike-Keyed Padlock, Hidden Shackle Type, 1-23/32" Shackle Height, Gray

  • Item # 4EZF8
  • My Part #
  • Mfr. Model # 6270NKA
  • Catalog Page # N/A
  • UNSPSC # 46171501
Alike-Keyed Padlock, Hidden Shackle Type, 1-23/32" Shackle Height, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

BumpStopĀ® exceeds revised ASTM Padlock Standard Grade 6 (highest level) for increased security against bump attacks.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 3/8"
  • Shackle Height 1-23/32"
  • Shackle Width 1-9/32"
  • Shackle Material Boron Alloy
  • Body Width 2-7/8"
  • Body Thickness 1-1/4"
  • Body Material Steel
  • Number of Pins 6
  • Key Type Alike
  • Control Key Registration Required Yes
  • Opens with Key No. 410K959
  • Includes (2) Keys
  • Body Color Gray
  • Body Dia. 2-7/8"
  • High Security Yes
  • Padlock Body Shape Round
  • Rekeyable Yes
  • Shackle Type Hidden
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms