Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MASTER LOCK

Alike-Keyed Padlock, Breakaway Shackle Type, 5-3/4" Shackle Height, Silver

  • Item# 4DJR5
  • Mfr. Model# 500KABRKLN
  • Catalog Page# 2389
  • UNSPSC# 46171501
Alike-Keyed Padlock, Breakaway Shackle Type, 5-3/4" Shackle Height, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.37 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Master Lock® laminated steel padlock features a warded tumbler and a special breakaway shackle for emergency access to sprinkler shut-off valves and fire hose. Shackle is easily broken with a hammer blow. Includes 2 keys.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 9/32"
  • Shackle Height 5-3/4"
  • Shackle Width 13/16"
  • Shackle Material Steel
  • Body Width 1-3/4"
  • Body Thickness 15/16"
  • Body Material Steel
  • Number of Bumpers 1
  • Number of Pins 0
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. 229
  • For Use With Sprinkler Shutoff Valves, Fire Equipment Housings
  • Body Color Silver
  • Body Finish Laminated
  • National Stock No. Keyed Padlock, Single Bumper, Breakaway Shackle, Opens with Key No. 229
  • Number of Keys 2
  • High Security No
  • Padlock Body Shape Square
  • Shackle Type Breakaway
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.