ST
MASTER LOCK

5-Dial Luggage and Briefcase Padlock, 1-1/8"H x 1-3/8"W Shackle, TSA Not Approved, Black/Silver

  • Item # 2RUF9
  • My Part #
  • Mfr. Model # 1534DBLK
  • Catalog Page # 1961
  • UNSPSC # 46171501
5-Dial Luggage and Briefcase Padlock, 1-1/8"H x 1-3/8"W Shackle, TSA Not Approved, Black/Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~Luggage and Briefcase Padlocks


$15.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination padlock is resettable. Password Plus™ uses letters, numbers, and symbols for custom passwords. Its round body features a 5-position combination.

View More

Technical Specs

  • Item Luggage and Briefcase Padlock
  • Body Material Steel
  • Body Thickness 1"
  • Body Width 2-1/2"
  • Body Color Silver
  • Dial Location Center
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
  • Number of Dials 5
  • Opened Lock Warning No
  • Resettable Resettable
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/8"
  • Shackle Material Hardened Steel
  • Shackle Width 1-3/8"
  • TSA Approved TSA Not Approved
  • Padlock Body Shape Cylindrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products