ST
MASTER LOCK

3-Dial Luggage and Briefcase Padlock, 7/8"H x 3/8"W Shackle, TSA Not Approved, Black/Silver

  • Item # 4FG15
  • My Part #
  • Mfr. Model # 646T
  • Catalog Page # 1961
  • UNSPSC # 46171501
3-Dial Luggage and Briefcase Padlock, 7/8"H x 3/8"W Shackle, TSA Not Approved, Black/Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~Luggage and Briefcase Padlocks


$9.95 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination padlock features a black body and 3-digit combination. Lock is resettable.

View More

Technical Specs

  • Item Luggage and Briefcase Padlock
  • Body Material Brass
  • Body Thickness 3/8"
  • Body Width 13/16"
  • Body Color Black
  • Dial Location Side
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
  • Number of Dials 3
  • Opened Lock Warning No
  • Resettable Resettable
  • Shackle Dia. 1/8"
  • Shackle Height 7/8"
  • Shackle Material Steel
  • Shackle Width 3/8"
  • TSA Approved TSA Not Approved
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms