ST
MASTER LOCK

3-1/4" x 3-1/2" x 5" Security Safe, Black; Holds Multiple Keys, Access Cards

  • Item # 493V60
  • My Part #
  • Mfr. Model # 5441ENT
  • Catalog Page # N/A
  • UNSPSC # 46171506
3-1/4" x 3-1/2" x 5" Security Safe, Black; Holds Multiple Keys, Access Cards close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Safes~Portable Safes


$207.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Security Safe
  • Color Black
  • Net Weight 2.34 lb.
  • Capacity 0.002 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance 0
  • Material Zinc
  • Finish Unfinished
  • Max. User Codes 6
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 0
  • Outside Height 5"
  • Outside Width 3-1/4"
  • Outside Depth 3-1/2"
  • Inside Height 3-39/64"
  • Inside Width 2-1/2"
  • Inside Depth 1"
  • Door Opening Height 3-39/64"
  • Door Opening Width 2-1/2"
  • Battery Life 2 yr.
  • Door Plate Thickness 1/2"
  • Wall Thickness 1/4"
  • Holds Multiple Keys, Access Cards
  • Meets CA DOJ Approved
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms