Skip Content

C3
MASTER

Kerosene Forced Air Heater, 5.0 gal., 0.35 gph, BtuH Output 45,000, 1100 sq. ft.

  • Item # 32MY50
  • My Part #
  • Mfr. Model # MH-45-KFA
  • Catalog Page # N/A
  • UNSPSC # 40101819
Kerosene Forced Air Heater,45,000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $312.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 30.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Kerosene Forced Air Heater
  • BtuH Output 45,000
  • Tank Capacity 5.0 gal.
  • Fuel Consumption 0.35 gph
  • Heating Area 1100 sq. ft.
  • Hours on One Filling 14
  • Fuel Type Kerosene/Diesel
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 1.4
  • Built-In Thermostat No
  • Length 30"
  • Width 12"
  • Height 15"
  • Air Flow 170 cfm
  • Cord Length 3"
  • NEMA Plug Configuration 5-15P
  • Features Built-In Calibrated Air Pressure Gauge, Easy Lift Handles, Automatic Safety Shut Off, Power On/Off Switch, Extension Cord Wrap
  • Safety Features Automatic Safety Shut-Off
  • Manufacturers Warranty Length 1 yr. Limited Warranty
  • Standards ETL
  • Includes Easy Lift Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.