Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER COOL

Window Evaporative Cooler, 4000 cfm, 3/4HP

  • Item# 6TEX3
  • Mfr. Model# RMMB14
  • Catalog Page# N/A
  • UNSPSC# 40101701
Window Evaporative Cooler,4000 cfm,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 4000 cfm
  • Cooling Capacity 1200 sq. ft.
  • Drive Type Belt
  • Speed 2
  • Motor HP 1/5
  • Voltage 115
  • Amps 10.7
  • Discharge Front
  • Width 35-3/16"
  • Depth 29-19/32"
  • Height 41-3/8"
  • Grille Width 19-1/4"
  • Grille Height 5-7/8"
  • Media Cellulose
  • Pad Thickness 2"
  • Pump Voltage 115
  • Power Cord Length 8 ft.
  • Water Capacity 11 gal.
  • Fill Type Hose
  • Operating Weight 242 lb.
  • Material Steel
  • Finish Polyester Powder Coated
  • Color Cool Sand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms