Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER CASTER

Swivel Stem Caster, 2 In, 75 lb, Rubber

  • Item# 3A781
  • Mfr. Model# 33510
  • Catalog Page# N/A
  • UNSPSC# 31162701
Swivel Stem Caster,2 In,75 lb,Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stem Casters

Technical Specs

  • Item Swivel Stem Caster
  • Wheel Dia. 2"
  • Wheel Width 13/16"
  • Load Rating 75 lb.
  • Stem Dia. 5/16"
  • Wheel Color Black
  • Overall Height 2-1/2"
  • Caster Core Material Steel
  • Core Color Copper
  • Stem Length 1-1/2"
  • Frame Finish Copper
  • Application Office Chairs and Furniture
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms