Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER APPLIANCE

Soldering Iron/Heat Tool, Butane

  • Item# 5PYR7
  • Mfr. Model# EI-20
  • Catalog Page# 312
  • UNSPSC# 23171507
Soldering Iron/Heat Tool,Butane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Master Appliance® copper-based tips provide long life and high thermal conductivity. They are designed for use with lead-free solder. Kits include the tool with the same beginning mfr. model, tips, a plastic or metal case, and other accessories listed.

View More

Technical Specs

  • Item Soldering Iron and Heat Tool
  • Watts Equals 60 Watt Max.
  • Temp. Rating 2370 Max. Degrees F
  • Handle Pencil Grip
  • Features Butane-Powered, Portable, Lightweight, Easy to Handle, Soldering Iron, Flameless Heat Tool and Torch, Long Lasting Ultratip Soldering Tip is Oxygen-Free, Copper Based, Iron and Chrome Plated With Built-In Catalyst, Tinned With Lead Free Solder
  • Tip 2.4mm Soldering Tip, Flameless Hot Air Tip
  • Tip Size 2.4mm
  • Length 6.5"
  • Standards GS/TUV
  • Includes Iron, Soldering Tip, Hot Air Tip, Torch Tip, Protective Cap with Striker and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.