Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MASTER APPLIANCE

Plastic Welding Kit, 130 to 1000F, 11A

  • Item# 5PYL9
  • Mfr. Model# PH-1400WK
  • Catalog Page# N/A
  • UNSPSC# 27112717
Plastic Welding Kit,130 to 1000F,11A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $426.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plastic Welding Kit
  • Power Source Electric
  • Voltage 120
  • Temperature Range 130 Degrees to 1000 Degrees F
  • Watts 1300
  • Amps AC 11
  • Air Volume 4 to 16 cfm
  • Heating Element Material Ceramic Cartridge
  • Switch Type 3 Position Rocker
  • Temp. Settings Variable
  • Temp. Lock Yes
  • Stand Included No
  • Standards UL and cUL Listed
  • Application General Purpose
  • Includes Mfr. No. PH-1400 Heat Gun, Manual, Plastic Case, Mfr. No. 35294 Reducer Attachment, 5PYN1 Plastic Welding Tip, Mfr. No. 35271 Lap Welding Tip, 6 AB Styrene Welding Rods, 6 Polypropylene Welding Rods, 6 Polyvinyl Chloride Welding Rods, 6 LDPED Welding Rods, 6 HDPE Welding Rods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.