Skip Content

C3
MASTER APPLIANCE

Electric Heat Gun 120VAC, Variable Temp. Settings, 130° to 1000°F

  • Item # 3ZLU3
  • My Part #
  • Mfr. Model # PH-1500
  • Catalog Page # N/A
  • UNSPSC # 27112717
Electric Heat Gun 120VAC, Variable Temp. Settings, 130° to 1000°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 130 Degrees to 1000 Degrees F
  • Air Volume 4.0 to 16.0 cfm
  • Watts 1300
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display Yes
  • Case Included No
  • Stand Included No
  • Amps AC 11.0
  • Application General Purpose
  • Brushless Motor No
  • Heating Element Material Ceramic Cartridge
  • Includes Heat Gun
  • Standards UL and cUL Listed
  • Switch Type Rocker
  • Heat Control Switch Buttons
  • Temp. Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.