Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MASTER APPLIANCE

Electric Heat Blower, Voltage 120VAC, 750°F, 18.0 Amps AC, 47.0 cfm

  • Item# 4Z718
  • Mfr. Model# AH-751
  • Catalog Page# 758
  • UNSPSC# 27112717
Electric Heat Blower, Voltage 120VAC, 750°F, 18.0 Amps AC, 47.0 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $315.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Blowers
  • Item Heat Blower
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Fixed
  • Temperature Range 750 Degrees F
  • Air Volume 47.0 cfm
  • Watts 2160
  • Corded/Cordless Corded
  • Heat Gun Handle Style Loop
  • LCD Display No
  • Case Included No
  • Stand Included Yes
  • Amps AC 18.0
  • Application General Purpose
  • Brushless Motor Yes
  • Heating Element Material Mica Insulated
  • Includes Heat Blower and Stand
  • Standards UL and cUL Listed
  • Switch Type Toggle
  • Heat Control Switch None
  • Temp. Lock No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.