Skip Content

ST
MASTER APPLIANCE

Electric Heat Blower 120VAC, Fixed Temp. Settings, 500°F

  • Item # 4Z717
  • My Part #
  • Mfr. Model # AH-501
  • Catalog Page # 738
  • UNSPSC # 27112717
Electric Heat Blower 120VAC, Fixed Temp. Settings, 500°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $290.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Blowers
  • Item Heat Blower
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Fixed
  • Temperature Range 500 Degrees F
  • Air Volume 47.0 cfm
  • Watts 1680
  • Corded/Cordless Corded
  • Heat Gun Handle Style Loop
  • LCD Display No
  • Case Included No
  • Stand Included Yes
  • Amps AC 14.0
  • Application General Purpose
  • Brushless Motor Yes
  • Heating Element Material Mica Insulated
  • Includes Heat Blower and Stand
  • Standards UL and cUL Listed
  • Switch Type Toggle
  • Heat Control Switch None
  • Temp. Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Heat Blower 120VAC, Fixed Temp. Settings, 500°F is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Expensive, but it works well and lasts a long time.Solidly built product.
Date published: 2013-06-20
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4Z717, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.