Skip Content

C3
MASTER APPLIANCE

Electric Heat Gun 240VAC, Variable Temp. Settings, 200° to 300°F

  • Item # 5PYN5
  • My Part #
  • Mfr. Model # HG-202A
  • Catalog Page # N/A
  • UNSPSC # 27112717
Heat Guns,200 to 300F,23.0 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 240VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 200 Degrees to 300 Degrees F
  • Air Volume 23.0 cfm
  • Watts 600
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display No
  • Case Included No
  • Stand Included Yes
  • Amps AC 3.0
  • Application General Purpose
  • Brushless Motor No
  • Heating Element Material Ceramic
  • Includes Heat Gun, Stand and Manual, Die-Cast Aluminum Housing, Rocker Switch, Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and More
  • Standards UL and cUL Listed
  • Switch Type Rocker
  • Heat Control Switch None
  • Temp. Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.