DV
MASTER APPLIANCE

Electric Heat Gun 120VAC, Variable Temp. Settings, 90° to 1000°F

  • Item # 31EP01
  • My Part #
  • Mfr. Model # PH-1610K
  • Catalog Page # 738
  • UNSPSC # 27112717
Electric Heat Gun 120VAC, Variable Temp. Settings, 90° to 1000°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 90 Degrees to 1000 Degrees F
  • Air Volume 4.0 to 16.0 cfm
  • Watts 1300
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display Yes
  • Case Included Yes
  • Stand Included No
  • Amps AC 11.0
  • Application General Purpose
  • Brushless Motor No
  • Heating Element Material Enclosed Ceramic
  • Includes Carry Case
  • Standards UL and cUL Listed
  • Switch Type Trigger
  • Heat Control Switch Turn Dial
  • Temp. Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms