Skip Content

DG
MASTER

9-1/2" x 15" x 9-1/4" Steel Posting Tray, Gray

  • Item # 38FH92
  • My Part #
  • Mfr. Model # 11070
  • Catalog Page # N/A
  • UNSPSC # 44111503
Posting Tray,9-1/4inHx9-1/2inW,15inD,Gr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Posting Trays

Technical Specs

  • Item Posting Tray
  • Material Steel
  • Height 9-1/4"
  • Width 9-1/2"
  • Depth 15"
  • Color Gray
  • Sheet Size 8" x 8" to 8.5" x 11"
  • Features Drop Side Model, Toggle Hinge Action, Positive Action Rear Compressor Plate, Full-Length Friction Strips On Tray Floor
How can we improve our Technical Specifications?

Compliance and Restrictions

None