Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MASON

Flr Mnt Seismic and Wind Vibration Isltr

  • Item# 5XR66
  • Mfr. Model# 5XR66
  • Catalog Page# 1262
  • UNSPSC# 23153130
Flr Mnt Seismic and Wind Vibration Isltr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $299.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.45 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit combines spring floor-mount vibration isolators and neoprene vertical limit stops for greater safety. The G rating meets the horizontal requirements of most seismic zones.

View More

Technical Specs

  • Item Floor Mount Seismic and Wind Vibration Isolator
  • Isolator Type Spring
  • Capacity Range 600 to 800 lb.
  • Deflection 0.75" to 1.00"
  • Height 5-1/8"
  • Width 2-1/2"
  • Spring Color Green
  • Dimension T 1-3/4"
  • Dimension HCL 8-3/4"
  • Dimension H 5-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.