NC
MARYKATE

Multi-Surface Cleaner, 1 oz. Cleaner Container Size, Hard Nonporous Surfaces Chemicals For Use On

  • Item # 19MZ24
  • My Part #
  • Mfr. Model # MK3918
  • Catalog Page # N/A
  • UNSPSC # 47131824
Multi-Surface Cleaner,  1 oz. Cleaner Container Size,  Hard Nonporous Surfaces Chemicals For Use On close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Glass Cleaners


$10.70 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Glass Cleaners
  • Item - Glass Cleaner Multi-Surface Cleaner
  • Cleaner Container Type Trigger Spray Bottle
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 oz.
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Color Clear
  • Contains Water Based
  • Standards RoHS Compliant, Biodegradable, SCAQMD Compliant
  • Item Glass Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov

Documentation