NC
MARYKATE

Hull and Bottom Cleaner, 1 gal.

  • Item # 19MZ18
  • My Part #
  • Mfr. Model # MK35128
  • Catalog Page # N/A
  • UNSPSC # 47131805
Hull and Bottom Cleaner,  1 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~All Purpose Cleaners


$49.75 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

All-purpose cleaners remove dirt, grime, and stains from a variety of washable surfaces, such as glass, tile, laminate, and stainless steel. They may also disinfect, deodorize, or degrease surfaces. These multipurpose cleaners are ideal for tackling a range of cleaning tasks in the workplace using one cleaner.

View More

Technical Specs

  • Item - All Purpose Cleaners Hull and Bottom Cleaner
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Primary Chemical None
  • Standards RoHS Compliant, SCAQMD Compliant
  • Cleaner Form Liquid
  • Color Blue/Green
  • Contains Water Based
  • Application Fiberglass
  • VOC Content 0
  • Flash Point None
  • Chemical Series No Series
  • Item Hull and Bottom Cleaner
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation