ST
MARYKATE

Cleaner and Polish, 16 oz.

  • Item # 14U853
  • My Part #
  • Mfr. Model # MK6414
  • Catalog Page # N/A
  • UNSPSC # 47131825
Cleaner and Polish,  16 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~All Purpose Cleaners


$13.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose cleaners remove dirt, grime, and stains from a variety of washable surfaces, such as glass, tile, laminate, and stainless steel. They may also disinfect, deodorize, or degrease surfaces. These multipurpose cleaners are ideal for tackling a range of cleaning tasks in the workplace using one cleaner.

View More

Technical Specs

  • Item - All Purpose Cleaners Cleaner and Polish
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 16 oz.
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Primary Chemical None
  • Standards RoHS Compliant
  • Cleaner Form Liquid
  • Color Yellow
  • Contains Water Based
  • VOC Content 3.68%
  • Chemical Series No Series
  • Item Vinyl Cleaner and Polish
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item has been restricted from sale in the following states: CA.

Documentation