Skip Content

DV
MARVEL VIZION

TV/Monitor Stand,36in.W,Blk,55in.Monitor

  • Item # 46CD32
  • My Part #
  • Mfr. Model # MVPFS6065DT-H
  • Catalog Page # N/A
  • UNSPSC # 45111802
TV/Monitor Stand,36in.W,Blk,55in.Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item TV/Monitor Stand
  • Type Mobile
  • Material Steel
  • Color Black
  • Monitor Size 55"
  • Display Type Flat Panel
  • Number of Shelves 1
  • Number of Adjustable Shelves 0
  • Height 65"
  • Width 36"
  • Depth 24"
  • Load Capacity 150 lb.
  • Caster Type 4"
  • Standards Greenguard Gold
  • Includes Headset Microphone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms