Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MARVEL SCIENTIFIC

Refrigerator and Freezer, 8 cu ft, White

  • Item# 4LME7
  • Mfr. Model# 8CRF7100
  • Catalog Page# N/A
  • UNSPSC# 24131501
Refrigerator and Freezer,8 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Refrigerator and Freezer
  • Refrigerator Style General Purpose
  • Color White
  • Refrigerator Capacity 8 cu. ft.
  • Freezer Capacity 1.42 cu. ft.
  • Overall Height 34"
  • Overall Width 29-7/8"
  • Overall Depth 24"
  • Door Type Standard with Interior Shelf Storage
  • Total Capacity 8 cu. ft.
  • Refrigerator Temperature Range (C) 1 to 7
  • Refrigerator Temperature Range (F) 34 to 45
  • Freezer Temperature Range (C) -18 to -9
  • Freezer Temperature Range (F) 0 to 15
  • Number of Doors 1
  • Number of Shelves (2) Adjustable Wire Shelves, (3) Door Shelves
  • Defrost Manual
  • Control Type Adjustable Thermostat
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Door Hinge Right
  • Features Accurate temperature control of contents within +3 Degrees / -3 Degrees C of set point, Recommended ambient temperature 18.5 Degrees C to 32.2 Degrees C (65 Degrees F to 90 Degrees F), Non-CFC R134a blown foam insulation in cabinet walls and door seals in the cold, Forced Air Condenser System Efficiently Removes Heat And Allows To Be Built Into Casework Without The Loss Of Cooling Performance, Powerful Compressor For Fast Pull-Down Time And Temperature Recovery After Door Opening Or Commodity Loading
  • Includes 2 Wire Shelves, 3 Door Shelves, Adjustable Thermostat
  • Standards Commercial UL and C-UL Listed
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms